试管架,Mega
2, Single size, 16 mm, 蓝色, 120, 10 ml, 337×267×91 mm
VWRI211-0365
High capacity storage for your tubes.
- Sturdy, material for easy and secure transport of blood collection and other tubes
- Alphanumeric identification for quick location and retrieval of tubes
- Place different test groupings into one rack eliminating the need for multiple racks
- Autoclavable
Fully assembled, polypropylene mega racks are great for high throughput labs requiring large sample storage.
- 用于管:10 ml
- 孔径:16 mm
- 孔数量:120
- 颜色:蓝色
- 说明:Single size
- 顺序:2
- 宽度×深度×高度:337×267×91 mm



