洁净室实验服,VWR® Maximum,SF
11, 白色, 3XL, 100 cm
Catalog # VWRI113-1143
Supplier: VWR Collection
Jump to:
Product Details & Documents
VWR® Maximum SF lab coats are the cleanest and most durable within the entire VWR® clothing line. Made from spunbonded polypropylene fabric (SPP) and coated with breathable polyethylene film, these garments have been designed to optimise barrier protection, cleanliness, and comfort properties.
- Tapered collar, inset sleeves, snap closure, elasticated cuffs and three pockets
- Superior fluid and particulate barrier
- Lowest level of particle shedding: Level I Helmke drum classification
- Light chemical splash resistance
- Improved breathability to ensure user comfort
- Soft, cloth-like fabric with maximum tear strength
在经ISO认证的工厂进行测试和制造,并有着严格的程序控制。由独立实验室测试进行批量控制和检验。
Documents
Specifications
- 衣服尺寸:3XL
- 颜色:白色
- 长度:100 cm
- 顺序:11
- Cat. No.:VWRI113-1143
- 关闭类型:带按扣紧固
- Garment application:Cleanroom|Laboratory
- 袋:带口袋



