洁净室防护服,VWR® Maximum,SF
10, 白色, M
目录编号 VWRI113-1085
供应商: VWR Collection
Jump to:
Product Details & Documents
VWR® Maximum SF overalls are the cleanest and most durable within the entire VWR® clothing line. Made from spunbonded polypropylene fabric (SPP) and coated with breathable polyethylene film, these garments have been designed to optimise barrier protection, cleanliness and comfort properties.
- Available as a standard overall with collar, either elasticated ankles or non slip boot covers, or hooded overall with fluid-impervious boot covers
- Inset sleeves, zip closure, elasticated cuffs
- Superior fluid and particulate barrier
- Lowest level of particle shedding: Level 1 Helmke drum classification
- Light chemical splash resistance
- Improved breathability to ensure user comfort
- Soft, cloth-like fabric with maximum tear strength
Tested and manufactured in an ISO certified facility under stringent process controls. Lot-controlled and validated through independent laboratory testing.
颜色:白色
规格
- 衣服尺寸:M
- 颜色:白色
- 顺序:10
- Cat. No.:VWRI113-1085
- 型号:SF
- 细菌过滤效率:99,9%
- Garment application:Cleanroom|Laboratory



