磁力加热板搅拌器,Advanced系列
Product Details & Documents
VWR® Advanced magnetic hotplate stirrers deliver accurate, repeatable results. Units are microprocessor controlled and have an easy to read LED display for set point temperature. The control panel features easy to use controls which allow users to dial in adjustments for temperature, the stirrer control dial has rpm adjustment markings. Rear housing features an integral support rod holder with locking knob to accept an optional support rod and clamp kit.
- Excellent temperature uniformity with consistent stirring at all speeds
- Microprocessor controlled with built-in memory allowing recall of last set temperature (even if unit has been turned off)
- Cool touch, chemically resistant housing
- LED display for temperature
- Choice of models with ceramic or aluminium top plates
The low profile design takes up less space and fits into fume hoods. Spill-resistant housing channels fluids away from internal components. Safety features include a 'hot' symbol warning light which is illuminated when heat is turned on and remains on until top plate cools down. Stir protection if stirrer motor stops or fails, unit will automatically shut down the heater. Enhanced electronics regulate both heating and stirring and bring samples to temperature quickly and efficiently. Temperature measurement is controlled more accurately by using a resistance thermometer (RTD). Ramping feature slowly increases speed for improved safety and enhanced coupling, avoids splashing, improves spin bar control, and provides excellent low end speed control. Ceramic tops feature a chemically resistant, reflective white top plate surface that is easy to clean. Durable aluminium tops will not crack or chip, and provide a more even heating surface.
: Each unit is supplied complete with a PTFE coated magnetic stirring bar. Optional support rod kit is available which includes a 457 mm stainless steel support rod, thermometer/temperature probe extension clamp, three-prong medium swivel clamp and hook connector.
: * Below 100 °C ±2 °C environmental and sample conditions permitting.
规格
- 说明:磁力加热板搅拌器,铝制平台,100×100 mm,欧标插头
- 顺序:001
- 热输出 (W):400 W
- 型号:铝制平台
- 宽度x深度x高度:167×274×108 mm
- 温度范围:环境温度+5....400 °C
- 最大搅拌容量 水:600 ml
- Environmentally Preferable:Waste Reducing
- 板尺寸:100×100 mm
- 速度范围:60 - 1600 min⁻¹
- 速度稳定性:±2%
- 重量:2,0 kg
- Cat. No.:VWRI444-0596
- 温度稳定性:±2 %*
- 板材料:铝
Accessories
产品信息
- 目录编号说明用于可用库存Price
- VWRU11301-110搅拌器支撑杆夹具套件(支撑杆,2个夹具和夹钩连接器)444-0566, 444-0567, 444-0568,444-0569, 444-0570, 444-0571, 444-0572, 444-0573, 444-0574, 444-0575, 444-0576, 444-0577, 444-0578, 444-0579, 444-0580, 444-0581, 444-0582, 444-0583, 444-0584, 444-0585, 444-0586, 444-0587, 444-0588, 444-0589, 444-0590, 444-0591, 444-0592, 444-0593, 444-0594, 444-0595, 444-0596, 444-0597, 444-0598, 444-0599, 444-0600, 444-0601, 444-0602, 444-0603, 444-0604, 444-0605, 444-0606, 444-0607, 444-0608, 444-0609, 444-0610Log in 查看库存1 * 1 件 - ¥2,435.00
产品信息
- 目录编号说明用于可用库存Price
- VWRI444-2851100 mm搅拌器和热板搅拌器用支撑板444-0566, 444-0567, 444-0568,444-0575, 444-0576, 444-0577, 444-0578, 444-0579, 444-0580, 444-0593, 444-0594, 444-0595, 444-0596, 444-0597, 444-0598Log in 查看库存1 * 1 件 - ¥5,983.00
产品信息
- 目录编号说明用于可用库存Price
- VWRI444-2844搅拌器支撑杆夹具套件(支撑杆,2个夹具和夹钩连接器)444-0566, 444-0567, 444-0568,444-0569, 444-0570, 444-0571, 444-0572, 444-0573, 444-0574, 444-0575, 444-0576, 444-0577, 444-0578, 444-0579, 444-0580, 444-0581, 444-0582, 444-0583, 444-0584, 444-0585, 444-0586, 444-0587, 444-0588, 444-0589, 444-0590, 444-0591, 444-0592, 444-0593, 444-0594, 444-0595, 444-0596, 444-0597, 444-0598, 444-0599, 444-0600, 444-0601, 444-0602, 444-0603, 444-0604, 444-0605, 444-0606, 444-0607, 444-0608, 444-0609, 444-0610Log in 查看库存1 * 1 件 - ¥2,941.00



