pH电极,pHenomenal®
006, pHenomenal® 211 pH电极,带温度传感器, pHenomenal® 211,可再充填*, 环氧树脂, 可再充填, 陶瓷, 12×120 mm, BNC,1 m电缆
VWRI662-1162
pH electrodes with BNC connector and cable.
These electrodes are checked at five points during the manufacturing process and then lot stamped to ensure quality. Every electrode is supplied with a soaker storage bottle and cap to ensure the pH-sensitive glass and reference junction remain in top condition and are instantly ready for use.
* Integrated temperature probe.
Delivery information: Includes pH-electrode only. 620-1659 includes pHenomenal® TEMP21 T-sensor (NTC 30 kOhm) only.
CE Certificate_VWR Electrode.pdf CE_VWR_Phenomenal_pH_electrode_Conductivity_oxygen_meter.pdf EUDoC_portal_info
- 连接:BNC,1 m电缆
- 直径×长度:12×120 mm
- Type:pHenomenal® 211,可再充填*
- 说明:pHenomenal® 211 pH电极,带温度传感器
- 材质:环氧树脂
- 顺序:006
- 隔膜:陶瓷
- 电解质:可再充填



