磁力加热板搅拌器,VMS Advanced系列
001, VMS-C4 Advanced磁力加热板搅拌器,欧标插头
Catalog # VWRI442-0661
Jump to:
Product Details & Documents
带有陶瓷玻璃板的紧凑型搅拌器具有出色的耐化学性。设备可以显示数字错误代码,“热”指示器向用户发出警告,警告用户表面已热,固定安全电路可在温度升高到550°C以上时关闭加热器,并提供三种操作模式供您选择(标准,安全和调整保护)。搅拌器可显示速度,并且可以连接到PT1000温度传感器;使用此功能时,温度控制精度为±0.5°C。
- 通过数字电位计精确设定温度
- 液晶显示器同时显示目标温度和实际温度
- 使用PT1000温度传感器时,在分辨率为0.1°C的介质中显示实际温度值
- 搅拌器可采用两个单片机控制
IP protection class according to DIN EN 60529: IP 21
Certifications: 符合DIN EN 60529的防护等级:IP 21
Delivery information: 随附PT1000探头。提供多种可选配件。
Specifications
- 说明:VMS-C4 Advanced磁力加热板搅拌器,欧标插头
- 顺序:001
- 重量:3 kg
- Cat. No.:VWRI442-0661
- 热输出 (W):250 W
- 输入/输出功率:15/1,5 W
- 型号:VMS-C4 Advanced
- 宽度x深度x高度:150×260×105 mm
- 温度范围:50…500 °C
- 最大搅拌容量 水:5 L
- 板材料:陶瓷玻璃
- 板尺寸:100×100 mm
- 速度范围:100 - 1500 min⁻¹
Accessories
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明类型AvailabilityPrice
- IKAA351680001Stainless steel temperature sensor, DIN 45322PT 1000.60Log in for availability1 * 1 件
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #顺序说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice



