离心机,CompactStar CS4
CompactStar CS4离心机,配备角转子和瑞士插头
VWRI521-2855
CS8 小型离心机 1 * 1 件 VWRI521-3345
Product VWRI521-3345 is similar to VWRI521-2855 but manufacturer and specifications may vary.
The CompactStar CS4 centrifuge is designed for the separation of various samples in the fields of chemistry, life science, clinical research and routine diagnostics.
- High speed: Up to 6500 min⁻¹ / 4000×g
- Control panel featuring easy turn knobs and large digital displays for time and speed
- Timer can be set up to 30 minutes and to the ‘On’ position for a continuous run
- The compact footprint makes it ideal for almost any laboratory, and it can easily be transported from lab to lab
The combination of tube adapters are suitable for running 5 ml (12×75 mm) and 7 ml (13×100 mm) tubes, and also conical and standard 15 ml tubes.
Ordering information: Supplied with 6×15 ml angle rotor with adapter set. All available adapters are already included at no extra cost.
- 说明:CompactStar CS4离心机,配备角转子和瑞士插头
- 重量:4,75 kg
- 宽度×深度×高度:210×240×180 mm
- Cat. No.:VWRI521-2855
- 最大容量:6×15 ml圆锥形 / 6×15 ml标准 / 6×10 ml血液管
- 型号:CompactStar CS4
- 最大相对离心力:4000 ×g
- 计时器:30秒到30分钟或持续
- 最大速度:6500 min⁻¹



