离心机,CompactStar CS4
CompactStar CS4离心机,配备角转子和英规插头
Catalog # VWRI521-2854
Supplier: VWR Collection
Jump to:
Product Details & Documents
The CompactStar CS4 centrifuge is designed for the separation of various samples in the fields of chemistry, life science, clinical research and routine diagnostics.
- High speed: Up to 6500 min⁻¹ / 4000×g
- Control panel featuring easy turn knobs and large digital displays for time and speed
- Timer can be set up to 30 minutes and to the ‘On’ position for a continuous run
- The compact footprint makes it ideal for almost any laboratory, and it can easily be transported from lab to lab
The combination of tube adapters are suitable for running 5 ml (12×75 mm) and 7 ml (13×100 mm) tubes, and also conical and standard 15 ml tubes.
Ordering information: Supplied with 6×15 ml angle rotor with adapter set. All available adapters are already included at no extra cost.
Specifications
- 说明:CompactStar CS4离心机,配备角转子和英规插头
- 重量:4,75 kg
- 宽度×深度×高度:210×240×180 mm
- Cat. No.:VWRI521-2854
- 最大容量:6×15 ml圆锥形 / 6×15 ml标准 / 6×10 ml血液管
- 型号:CompactStar CS4
- 最大相对离心力:4000 ×g
- 计时器:30秒到30分钟或持续
- 最大速度:6500 min⁻¹
Accessories
Product Information
- Catalog #说明AvailabilityPrice
- VWRU82013-820适用于5 ml(12×75 ml),7 ml(13×100 mm)和10-12 ml(16×100 mm)管的适配器Log in for availability1 * 6 件 - ¥1,134.00
Product Information
- Catalog #说明AvailabilityPrice
- VWRI521-2856备用适配器套组,适用5 ml (12×75 mm)和7 ml (13×100 mm)尺寸试管(包含在标准供货内)Log in for availability1 * 6 件 - ¥1,566.00



