玻璃纤维过滤器, VWR®
09, 691, 125 mm
Catalog # VWRI516-0866
Supplier: VWR Collection
Jump to:
Product Details & Documents
无粘合剂玻璃纤维滤纸:流动速率快,负载容量大,耐热范围宽,沉淀滞留性好。
691级:非常适用于通过闪烁计数的方式对弱β发射极进行放射免疫测定,过滤沉淀蛋白质、细胞和细胞碎片。也可对空气颗粒物进行重量分析测定和空气污染监测。
692级:推荐用于过滤工业废水中的悬浮固体,对膜进行预过滤处理。
693级:用于净化监测废水和水中悬浮固体,过滤海洋化学中海水和生物化学颗粒成分,收取生化学中放射免疫测定程序细胞,分析粘合剂。
696级:用于过滤监测空气污染和水,收取细胞。
698级:在小型颗粒中的颗粒截留能力高于其它纤维等级,因此适用于在HPLC和关键应用之前净化蛋白质溶液、过滤液体。
Documents
Specifications
- 等级:691
- 顺序:09
- 尺寸:125 mm
- 重量:52 g/m²
- Cat. No.:VWRI516-0866
- 厚度:0,26 mm
- 颗粒滞留:1.6 µm
- 过滤速度:60 s (Herzberg)
- 干燥爆破强度:1,75 psi



