粘性PCR箔封
01, 无菌铝箔, Light blocking, 63,5 µm, +
Supplier: VWR Collection
Jump to:
Product Details & Documents
These soft, non permeable 63,5 µm thick aluminium foils, with strong medical grade adhesive, eliminate the need for heat sealing devices or mats during thermal cycling. Compared to other aluminium foils, these foils have less tendency to roll back on themselves when removing the backing paper, and fit well to the plate during application.
- Recommended for temperatures from −80 to +120 °C
- Easily pierceable with pipette tips and robotic probes
- Excellent vapour barrier, virtually no sample evaporation
- Certified free from DNase, RNase and nuclease
Each foil L×D: 142,9×82,6 mm with sufficient sealing area for all PCR plates.
Length with end tabs removed: 125,4 mm.
Packaging: Sterile product is packed in tamper-evident bags of 25/bag.
Specifications
- Optical property:Light blocking
- 灭菌:+
- 说明:无菌铝箔
- 顺序:01
- 厚度:63,5 µm



