粘性PCR膜封
02, Adhesive PCR film seals, Transparent, 74,9 µm, +
These heat resistant 74,9 µm thick films are designed for thermal cycling applications. Polypropylene films are not pierceable. For PCR applications, where piercing with pipette tips or robotic probes is required for product recovery, use aluminium foil films. For real-time PCR applications, where maximum optical clarity is required, use optically-clear polyester films.
- Recommended for temperatures from −40 to +120 °C
- Certified free from DNase, RNase and nuclease
每个膜的长×深:135,1×79,4 mm,为所有PRC板提供有足够的密封区域.
移除端部凸片后的长度:123,1 mm.
* Stronger, thicker adhesive and cut to fit raised rim plates.
- Optical property:Transparent
- 灭菌:+
- 说明:Adhesive PCR film seals
- 顺序:02
- 厚度:74,9 µm



