PCR和存储用铝箔密封(96孔板)
01, 96孔板用铝箔, Light blocking, 75,7 µm, -
Supplier: VWR Collection
Jump to:
Product Details & Documents
Aluminium foils, 75,7 µm thick, for use with 96 or 384 well plates. Fit inside the rim of raised rim plates. These foils have one partial width end tab. Available non sterile only.
- 建议用于−80到+120 °C
- 温度,无DNase、无RNase及核酸认证
每个箔的长×深:127.0×77.8 mm,包含单个9.5 mm端部凸片。
Specifications
- Optical property:Light blocking
- 灭菌:-
- 说明:96孔板用铝箔
- 顺序:01
- 厚度:75,7 µm



