洁净室施工胶带CTP™,白色
01, 洁净室施工胶带,CTP, 白色, 25,4 mm
VWRI817-0062
These tapes are made of polyethylene, with a synthetic rubber adhesive.
- Easily bonds different media
- Serrated edge for easy tear
- High tack adhesive
Length: 32,9 m
- 宽度:25,4 mm
- 颜色:白色
- 说明:洁净室施工胶带,CTP
- 顺序:01



