洁净室施工胶带CTP™,白色
02, 洁净室施工胶带CTP™, 白色, 50,8 mm
目录编号 VWRI817-0077
供应商: VWR Collection
Jump to:
Product Details & Documents
These tapes are made of polyethylene, with a synthetic rubber adhesive.
- Easily bonds different media
- Serrated edge for easy tear
- High tack adhesive
Length: 32,9 m
规格
- 宽度:50,8 mm
- 颜色:白色
- 说明:洁净室施工胶带CTP™
- 顺序:02



