实验室搅拌机,LB 400
LB 400实验室搅拌机
Catalog # VWRI710-0632
Supplier: VWR Collection
Jump to:
Product Details & Documents
操作简单的紧凑型搅拌机,样品容量50-400 ml用, 能够有效用于任何灭菌袋(普通或滤袋)内固体或液体样品的均质化操作.
- 微生物的最佳萃取
- 快速制备样品,用于分析,避免繁琐的清洁步骤
- 不锈钢门可以完全打开,便于清洁不锈钢混合腔
- 安全且清洁 - 最小化感染风险,无交叉污染风险
- 长寿命减震器
Max./min. temperature: 40/5 °C
Documents
Specifications
- 说明:LB 400实验室搅拌机
- 重量:15 kg
- 宽度×深度×高度:390×260×280 mm
- Cat. No.:VWRI710-0632
- 功率:Max. 300 W
- 桨速度:240 min⁻¹,固定速度:8冲程/秒
- 型号:LB 400
- 计时器:30、60、90、120、150、180、210秒或持续操作
Accessories
Product Information
- Catalog #顺序说明容量AvailabilityPrice
Product Information
- Catalog #顺序说明容量AvailabilityPrice
Product Information
- Catalog #顺序说明容量AvailabilityPrice
Product Information
- Catalog #顺序说明容量AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
Product Information
- Catalog #说明AvailabilityPrice
- VWRI710-0633Drip tray for lab blender LB 400, not suitable for use with rack 710-0634Log in for availability1 * 1 件 - ¥2,817.00
Product Information
- Catalog #顺序说明容量AvailabilityPrice
Product Information
- Catalog #说明容量准确度AvailabilityPrice
- VWRI710-1021自动吸管移液管SP100,用于1:10稀释,可高温高压灭菌0,1 / 1 ml±2,0 / ±0,5 %Log in for availability1 * 1 件 - ¥6,678.00



