VWR®, 双小袋,无菌,扭绞密封袋,用于洁净室应用
02, Double wrapping bags with flush closure, sterile, unmoulded body, 2 round thread closure, 800 ml, 40 pouches of 25 bags, 114×305 mm, 63 µm
Supplier: VWR Collection
Jump to:
Product Details & Documents
PE袋,透明
这些无菌取样袋可提供安全、无污染的柔软容器,确保可靠的分析结果。是经济、高效的样品收集、容纳和运送方式。有了这些袋,用户可以将无菌取样袋带入洁净室,无需担心污染。这些袋包含两个小袋,因此用户可在进入洁净室前去除外袋,最大限度减少暴露的袋数量。
- 这些袋内部和外部均经过伽马射线灭菌
- 每个盒子中均有无菌证书,无需调用文档
- 每件产品的批次编号均可追溯
- 袋开口最大化,便于插入样品
- 易拉标签,可在不对袋内部造成污染的情况下打开袋
- 袋可容纳固体、半固体和液体
- 不含RNase、DNase、致热原和BPA
Regulations: NF ISO 14644-1, ISO 14698, ISO-14644.
Certifications: 法规:NF ISO 14644-1, ISO 14698, ISO-14644.
Documents
Certificates
Search by Lot NumberCoC Double Pouch Twist-Seal Bags for Cleanroom Application Sterile COC_VWRI129-0665_J091110 COC_VWRI129-0665_J098568 coc_VWRI129-0665_J104719 CoC_VWRI129-9000_J093099
More
CoC VWR Double Pouch, Twist-Seal Bags for Cleanroom Application, Sterile.pdf
Conformity declaration
VWR® for sampling and sample transportation VWR® Sampling Bag
Product Literature
Specifications
- 包装规格:40 pouches of 25 bags
- 容量:800 ml
- 说明:Double wrapping bags with flush closure, sterile, unmoulded body, 2 round thread closure
- 长度×宽度:114×305 mm
- 顺序:02
- 厚度:63 µm



