压盖瓶,ND11
22, Vial kits, 1,50 ml, 11,6×32 mm, 透明, 是, Crimp, magnetic, Red PTFE/white silicone/red PTFE, 45° shore A, 1,0 mm
目录编号 VWRI548-0906
供应商: VWR Collection
Jump to:
Product Details & Documents
These vials are for use on instruments from the following manufacturers: Agilent, Carlo Erba, CTC, DANI, Fisons, Gerstel, Jasco, PerkinElmer, Shimadzu, Spark, Thermo Scientific, Varian, etc.
- Standard vials for GC and HPLC
- Vials with a barcode label, pre-crimped vials are also available
- Microlitre vials for sample preparation (reactions, concentrations) or as an alternative for conical micro-vials or crimp neck vials with inserts
TopSert vials are an alternative to glass vials with fused-in micro-inserts or micro-insert with plastic spring. The TopSert glass micro-insert is centred in the plastic mould and pressed firmly against the septa due to its slightly overlapping edge.
: Kits include: 1,5 ml glass crimp neck vial (11,6×32 mm), aluminium crimp cap, clear lacquered with 5,5 mm central hole and septum.
规格
- Cap included:是
- 直径×高度:11,6×32 mm
- 硬度:45° shore A
- 隔膜:Red PTFE/white silicone/red PTFE
- 容量:1,50 ml
- 颜色:透明
- 说明:Vial kits
- 顺序:22
- 厚度:1,0 mm
- Cap type:Crimp, magnetic



