防水/防震温度计,Traceable®
01, −50…+300 °C, ±1.0 °C, 0,1 (–19,9…+199,9); 1,0 °C, 44,5 mm, Ø 44,5 mm, 57 g
供应商: VWR Collection
Jump to:
Product Details & Documents
该款湿区用温度计可用于监测冷却器、水浴、室外水槽、培养箱和冰箱内的液体、空气/气体或半固体物质的温度。只需按下按钮,便可调取任何时期的最高和最低记忆温度读数。读数每秒更新一次。该装置通过高达1,5米的跌落防震试验。
- 防水LCD
- 防震,适用于所有现场应用
- 易读,一眼可见的大数字显示
不锈钢探头(长×直径:127×3,6 mm),带3米电缆.
Certifications: Traceability to NIST. Conformity to ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001.
Delivery information: Supplied with probe, cable, suction cups, magnetic strip, VELCRO® to attach to any surface, Traceable® certificate of calibration and 1,5 volt battery.
Documents
规格
- 直径:44,5 mm
- 范围:−50…+300 °C
- 分辨率:0,1 (–19,9…+199,9); 1,0 °C
- 重量:57 g
- 顺序:01
- 宽度×深度×高度:Ø 44,5 mm
- 准确度:±1.0 °C



