多层粘尘垫, PureStep
24, 灰色, 914×1524 mm, 8 µm ±20%
Catalog # VWRI115-0092
Supplier: VWR Collection
Jump to:
Product Details & Documents
30或60层粘尘垫可供选择,采用低密度聚乙烯制造。可清除鞋底和运输容器轮子上的碎屑,从而控制污染。一层变脏时,只要按照角落里的编号将其取下,露出新的下一层即可。
- 抗菌剂可防止细菌和真菌生长
- 防滑,低而稳固,单独的编号层
- 可降低维护费和清洁费
- Contains GMO-free, renewable plant-based material that reduces CO₂ emissions
- Adhesive mats are also recyclable after use
Mats are available in 30 layer, 60 layer, 30 layer high tack, and 60 layer high tack options. Colour: Clear, white, grey or blue.
Used mat layers, including top and bottom release liners, can be recycled after use using the Recycling solution for plastic packaging, Zero Waste Box™ from TerraCycle.
Documents
Antimicrobial report on PureStep multilayer adhesive mats Microbial adherence report for adhesive mats What is the environmental impact of your business?
Avantor Purestep Adhesive Mats
Product Literature
CoC Multi-layer Adhesive Floor Mats, PureStep 1.8 mm Thickness.pdf CoC VWR Multi-Layer Adhesive Floor Mats PureStep.pdf
Conformity declaration
Specifications
- 颜色:灰色
- 长度×宽度:914×1524 mm
- 顺序:24
- 厚度:8 µm ±20%
Accessories
Product Information
- Catalog #顺序说明颜色AvailabilityPrice
Product Information
- Catalog #顺序说明颜色AvailabilityPrice
Product Information
- Catalog #顺序说明颜色AvailabilityPrice
Product Information
- Catalog #顺序说明颜色AvailabilityPrice
Product Information
- Catalog #顺序说明颜色AvailabilityPrice
Product Information
- Catalog #顺序说明颜色AvailabilityPrice



