多层粘尘垫, PureStep
33, 透明, 610×762 mm, 8 µm ±20%
供应商: VWR Collection
Product Details & Documents
30或60层粘尘垫可供选择,采用低密度聚乙烯制造。可清除鞋底和运输容器轮子上的碎屑,从而控制污染。一层变脏时,只要按照角落里的编号将其取下,露出新的下一层即可。
- 抗菌剂可防止细菌和真菌生长
- 防滑,低而稳固,单独的编号层
- 可降低维护费和清洁费
- Contains GMO-free, renewable plant-based material that reduces CO₂ emissions
- Adhesive mats are also recyclable after use
Mats are available in 30 layer, 60 layer, 30 layer high tack, and 60 layer high tack options. Colour: Clear, white, grey or blue.
Used mat layers, including top and bottom release liners, can be recycled after use using the Recycling solution for plastic packaging, Zero Waste Box™ from TerraCycle.
Antimicrobial report on PureStep multilayer adhesive mats Microbial adherence report for adhesive mats What is the environmental impact of your business?
CoC Multi-layer Adhesive Floor Mats, PureStep 1.8 mm Thickness.pdf CoC VWR Multi-Layer Adhesive Floor Mats PureStep.pdf
规格
- 颜色:透明
- 长度×宽度:610×762 mm
- 顺序:33
- 厚度:8 µm ±20%
Accessories
产品信息
- 目录编号顺序说明颜色可用库存Price
产品信息
- 目录编号顺序说明颜色可用库存Price
产品信息
- 目录编号顺序说明颜色可用库存Price
产品信息
- 目录编号顺序说明颜色可用库存Price
产品信息
- 目录编号顺序说明颜色可用库存Price
产品信息
- 目录编号顺序说明颜色可用库存Price



