环保温度计,easy read
06, −10...+110 °C, ±0.5 °C, 1,0 °C, 200 mm, 总
目录编号 VWRI620-0782
供应商: VWR Collection
Jump to:
Product Details & Documents
该款温度计采用的黄色背景以及高对比黑色数字,方便快速和精准的读取数字。
- Enviro safe液
- 避免读数错误
- 无毒、无危险性、可降解液
Traceable to NIST/DKD. Compliant with Envirokleen™.
Certifications: NIST可追溯性。经过独立实验室ChemTel的Envirokleen™认证。
Delivery information: Includes multi-language (English, French, German, Italian, Portuguese and Spanish) statement of accuracy and traceability, non roll fitting and individual serial number.
规格
- 浸没深度:总
- 长度:200 mm
- 顺序:06
- 准确度:±0.5 °C
- 分度:1,0 °C
- 范围:−10...+110 °C



