Frio temp精密温度计
05, 用于烘箱,在100℃;110℃校准过,30毫升瓶装/玻璃珠填充, +95…+115 °C, ±0.4 °C, 0,1 °C, 200 mm, Orange/yellow liquid
目录编号 VWRI620-0942
供应商: VWR Collection
Jump to:
Product Details & Documents
These mercury-free thermometers are individually calibrated and useful for verifying sample temperatures. They are designed for applications in freezers, refrigerators, incubators, ovens and blood banks.
- Provide accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometers contain glass and liquid in case of breakage, filled with organic liquid
- Permanently fused markings and lead-free glass
- Individual serial number
Division: 0,1 °C
Accuracy: ±0,2 °C
Traceable to standard NIST/DKD.
Certifications: NIST 可追溯性。
Delivery information: 交付信息: 随附精度声明,及Velcro®和磁性附着体。
Caution: To use, simply screw thermometer with cap into bottle and attach to test sample.
Documents
规格
- 说明:用于烘箱,在100℃;110℃校准过,30毫升瓶装/玻璃珠填充
- 长度:200 mm
- 顺序:05
- 准确度:±0.4 °C
- 分度:0,1 °C
- 填充:Orange/yellow liquid
- 范围:+95…+115 °C



