Frio temp精密温度计
03, 用于培养箱,在20℃;25℃校准过,60毫升瓶/Enviro-Safe®液体灌, +15…+30 °C, ±0.2 °C, 0,1 °C, 180 mm, Orange/yellow liquid
目录编号 VWRI620-0940
供应商: VWR Collection
Jump to:
Product Details & Documents
These mercury-free thermometers are individually calibrated and useful for verifying sample temperatures. They are designed for applications in freezers, refrigerators, incubators, ovens and blood banks.
- Provide accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometers contain glass and liquid in case of breakage, filled with organic liquid
- Permanently fused markings and lead-free glass
- Individual serial number
Division: 0,1 °C
Accuracy: ±0,2 °C
Traceable to standard NIST/DKD.
Certifications: NIST 可追溯性。
Delivery information: 交付信息: 随附精度声明,及Velcro®和磁性附着体。
Caution: To use, simply screw thermometer with cap into bottle and attach to test sample.
规格
- 说明:用于培养箱,在20℃;25℃校准过,60毫升瓶/Enviro-Safe®液体灌
- 长度:180 mm
- 顺序:03
- 准确度:±0.2 °C
- 分度:0,1 °C
- 填充:Orange/yellow liquid
- 范围:+15…+30 °C



