订单输入
China
Orders LinkContactUsLinkComponent
 

Frio temp精密温度计

02, 用于冰箱,在0℃;5℃校准过;60毫升瓶/Enviro-Safe®液体灌装, −2...+10 °C, ±0.2 °C, 0,1 °C, 180 mm, Orange/yellow liquid
  VWRI620-0939
Frio temp精密温度计
  VWRI620-0939
Frio temp精密温度计
Frio temp精密温度计

02, 用于冰箱,在0℃;5℃校准过;60毫升瓶/Enviro-Safe®液体灌装, −2...+10 °C, ±0.2 °C, 0,1 °C, 180 mm, Orange/yellow liquid

 
¥6,570.00
   
1 * 1 件
 

These mercury-free thermometers are individually calibrated and useful for verifying sample temperatures. They are designed for applications in freezers, refrigerators, incubators, ovens and blood banks.

  • Provide accurate temperature readings without sample contamination
  • Filled bottle (included) mimics the sample
  • PFA coated thermometers contain glass and liquid in case of breakage, filled with organic liquid
  • Permanently fused markings and lead-free glass
  • Individual serial number

Division: 0,1 °C

Accuracy: ±0,2 °C

Traceable to standard NIST/DKD.

 : NIST 可追溯性。

 : 交付信息: 随附精度声明,及Velcro®和磁性附着体。

 : To use, simply screw thermometer with cap into bottle and attach to test sample.

 
  • 说明:
    用于冰箱,在0℃;5℃校准过;60毫升瓶/Enviro-Safe®液体灌装
  • 长度:
    180 mm
  • 顺序:
    02
  • 准确度:
    ±0.2 °C
  • 分度:
    0,1 °C
  • 填充:
    Orange/yellow liquid
  • 范围:
    −2...+10 °C