Frio temp精密温度计
01, 对于冷冻柜,在20°C; -10°C校准过,60毫升瓶/Enviro-Safe®液体灌装, −25...−5 °C, ±0.2 °C, 0,1 °C, 210 mm, Orange/yellow liquid
目录编号 VWRI620-0938
供应商: VWR Collection
Jump to:
Product Details & Documents
These mercury-free thermometers are individually calibrated and useful for verifying sample temperatures. They are designed for applications in freezers, refrigerators, incubators, ovens and blood banks.
- Provide accurate temperature readings without sample contamination
- Filled bottle (included) mimics the sample
- PFA coated thermometers contain glass and liquid in case of breakage, filled with organic liquid
- Permanently fused markings and lead-free glass
- Individual serial number
Division: 0,1 °C
Accuracy: ±0,2 °C
Traceable to standard NIST/DKD.
Certifications: NIST 可追溯性。
Delivery information: 交付信息: 随附精度声明,及Velcro®和磁性附着体。
Caution: To use, simply screw thermometer with cap into bottle and attach to test sample.
Documents
规格
- 说明:对于冷冻柜,在20°C; -10°C校准过,60毫升瓶/Enviro-Safe®液体灌装
- 长度:210 mm
- 顺序:01
- 准确度:±0.2 °C
- 分度:0,1 °C
- 填充:Orange/yellow liquid
- 范围:−25...−5 °C



