Frio temp精密温度计
04, 血库用, −5...+20 °C, ±0.5 °C, 0,5 °C, 135 mm, Orange/yellow liquid
目录编号 VWRI620-0848
供应商: VWR Collection
Jump to:
Product Details & Documents
该款玻璃温度计量取冷却器、冰箱、培养箱、烤炉和血库的温度。
- Enviro safe non toxic and liquid or red spirit liquid
- Accurate temperature reading without sample contamination
- Individual serial number
- Wide choice
Accurate temperature reading is achieved by using the filled bottle (included), which mimics the sample. Insert the thermometer into the bottle and place near the samples for best results. PFA coating safely contains glass and liquid in case of breakage.
Traceable to NIST/DKD
Certifications: NIST可追溯性。
Delivery information: Supplied with multi-language (English, French, German, Italian, Portuguese and Spanish) statement of accuracy and traceability plus VELCRO® and magnetic attachments.
规格
- 说明:血库用
- 长度:135 mm
- 顺序:04
- 准确度:±0.5 °C
- 分度:0,5 °C
- 填充:Orange/yellow liquid
- 范围:−5...+20 °C
- Cat. No.:VWRI620-0848
- Environmentally Preferable:Safer Human and Environmental Health



