Frio temp精密温度计
11, 冰箱用, −5...+15 °C, ±0.5 °C, 0,5 °C, 125 mm, Orange/yellow liquid
VWRI620-0845
该款玻璃温度计量取冷却器、冰箱、培养箱、烤炉和血库的温度。
- Enviro safe non toxic and liquid or red spirit liquid
- Accurate temperature reading without sample contamination
- Individual serial number
- Wide choice
Accurate temperature reading is achieved by using the filled bottle (included), which mimics the sample. Insert the thermometer into the bottle and place near the samples for best results. PFA coating safely contains glass and liquid in case of breakage.
Traceable to NIST/DKD
: NIST可追溯性。
: Supplied with multi-language (English, French, German, Italian, Portuguese and Spanish) statement of accuracy and traceability plus VELCRO® and magnetic attachments.
- 说明:冰箱用
- 长度:125 mm
- 顺序:11
- 准确度:±0.5 °C
- 分度:0,5 °C
- 填充:Orange/yellow liquid
- 范围:−5...+15 °C



