Frio temp精密温度计
用于冷冻柜, −25...−5 °C, ±0.2 °C, 0,1 °C, Orange/yellow liquid
Catalog # VWRI620-0837
Supplier: VWR Collection
Jump to:
Product Details & Documents
该款温度计适用于冷却器、冰箱、培养箱、烤炉和血库应用。该款温度计可放置在盛液体的瓶内。
- Accurate temperature reading without sample contamination is achieved by using the filled bottle (included), which mimics the sample
- Insert the thermometer into the bottle and place near the samples for best results
- Thermometers contain organic liquid; feature permanently fused markings and lead free glass
- PFA coating safely contains glass and liquid in case of breakage
- 单一序列号
Insert the thermometer into the bottle and place near the samples for best results.
Division: 0,1 °C
Traceable to NIST/DKD
Certifications: Traceable to NIST.
Delivery information: Supplied with a multi-language (English, French, German, Italian, Portuguese and Spanish) statement of accuracy and traceability plus VELCRO® and magnetic attachments.
Documents
Specifications
- 说明:用于冷冻柜
- 准确度:±0.2 °C
- 分度:0,1 °C
- 填充:Orange/yellow liquid
- 范围:−25...−5 °C



