订单输入
China
Orders LinkContactUsLinkComponent
防脱载玻片,SuperFrost Plus

防脱载玻片,SuperFrost Plus

07, 绿色, 1 mm, 75×25 mm, 75×25 mm
目录编号 VWRI631-0449
供应商:   VWR Collection
防脱载玻片,SuperFrost Plus
目录编号 VWRI631-0449
供应商:  VWR Collection
防脱载玻片,SuperFrost Plus
防脱载玻片,SuperFrost Plus

07, 绿色, 1 mm, 75×25 mm, 75×25 mm

Jump to:
Price
¥757.00
Log in 查看库存
1 * 72 件
Product Details & Documents

Superfrost Plus slides are specially treated for frozen tissue sections.

  • Permanent positive charge binds freshly frozen tissue sections and cytology preparations
  • Ground edges and colour-frosted ends for labelling
  • Tissue section thickness: 2 to 5 µm

Electrostatically binds tissue sections to the slide virtually preventing any loss during staining.

通过静电方式将组织切片结合到载玻片上,基本上可以防止在染色期间出现任何脱落。

规格
  • 宽度×深度:
    75×25 mm
  • 颜色:
    绿色
  • 长度×宽度:
    75×25 mm
  • 顺序:
    07
  • 厚度:
    1 mm