防脱载玻片,SuperFrost Plus
05, 粉红色, 1 mm, 75×25 mm, 75×25 mm
目录编号 VWRI631-0447
供应商: VWR Collection
Jump to:
Product Details & Documents
Superfrost Plus slides are specially treated for frozen tissue sections.
- Permanent positive charge binds freshly frozen tissue sections and cytology preparations
- Ground edges and colour-frosted ends for labelling
- Tissue section thickness: 2 to 5 µm
Electrostatically binds tissue sections to the slide virtually preventing any loss during staining.
通过静电方式将组织切片结合到载玻片上,基本上可以防止在染色期间出现任何脱落。
规格
- 宽度×深度:75×25 mm
- 颜色:粉红色
- 长度×宽度:75×25 mm
- 顺序:05
- 厚度:1 mm



