Volumetric flasks, class B, Azlon®
100 ml, 14/23, 180 mm, 0,20 ± ml
目录编号 AZLOFDF124N
供应商: DWK LIFE SCIENCES
Jump to:
Product Details & Documents
PMP (TPX®), transparent, with PE stopper.
- Clear, easy to read calibration line
- Exposure to temperature up to 121 °C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to 60 °C is recommended to preserve marks and inscriptions
Error limits according to class B, DIN EN ISO 1042.
规格
- 模拟器:14/23
- 容量:100 ml
- 高度:180 mm
- 误差:0,20 ± ml
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



