VWR®, 高型烧杯
03, 150 ml, 95 mm, 54 mm
Catalog # VWRI213-1171
Supplier: VWR Collection
Jump to:
Product Details & Documents
3.3级硼硅玻璃,带注口
- 耐化学性极好
- 耐高温
- 可高温高压灭菌
经济型,可用于各种实验室应用。带容积刻度和标签区。
DIN 12331, ISO 3819
Certifications: DIN 12331, ISO 3819
Documents
213-1172
Images 360
CoC VWR Beakers Low and Tall Form CoC_VWRI213-1169_18.03 COC_VWRI213-1173_22.10 COC_VWRI213-1174_22.10 coc_VWRI213-1174_24
More
CoC VWR, Beakers, Tall Form.pdf
Conformity declaration
VWRI213-1169_TDS_EN
Datasheet
VWR® Glassware Solutions
Product Literature
Specifications
- 外径:54 mm
- 容量:150 ml
- 高度:95 mm
- 顺序:03



