VWR®, 低型烧杯
02, 50 ml, 60 mm, 42 mm
供应商: VWR Collection
Jump to:
Product Details & Documents
3.3级硼硅酸玻璃,带槽口
- 耐化学性极好
- 耐高温
- 可高温高压灭菌
- 带刻度和标签区
经济型,可用于各种实验室应用。
DIN 12331, ISO 3819
Certifications: DIN 12331, ISO 3819
Documents
213-1124
Images 360
CoC VWR Beakers with Spout, Low Form.pdf COC_VWRI213-0469_20.08 coc_VWRI213-0469_25 CoC_VWRI213-1120_21.08 coc_VWRI213-1120_24
More
CoC VWR Beakers with Spout, Low Form.pdf
Conformity declaration
VWR® Glassware Solutions
Product Literature
规格
- 外径:42 mm
- 容量:50 ml
- 高度:60 mm
- 顺序:02



