订单输入
China
Orders LinkContactUsLinkComponent
比重计,M100系列

比重计,M100系列

02, 0,900 - 1,000 g/ml, 0,002 g/ml, 250 mm
Catalog # VWRI614-0110
Supplier:   VWR Collection
比重计,M100系列
Catalog # VWRI614-0110
Supplier:  VWR Collection
比重计,M100系列
比重计,M100系列

02, 0,900 - 1,000 g/ml, 0,002 g/ml, 250 mm

Price
¥360.00
Log in for availability
1 * 1 件
Product Details & Documents

不带温度计的玻璃比重计,用一个结实的透明塑料箱进行包装。

  • Conform to ISO 649 (BS 718, DIN 12791, NF B 35511)
  • Calibration temperature: 20 °C
  • Division 0.002 g/ml

Length: 250 mm

Certifications: ISO 649, BS 718, DIN 12791, NF B 35511.

Packaging: In a strong transparent plastic case.

Specifications
  • 长度:
    250 mm
  • 顺序:
    02
  • 分度:
    0,002 g/ml
  • 范围:
    0,900 - 1,000 g/ml