Flasks, conical, Erlenmeyer shape, wide neck, DURAN®
5000 ml, 322 mm, 220 mm, 108 mm
目录编号 SCOT212277306
供应商: DWK LIFE SCIENCES
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance, high temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
- Glass Type I according to USP, EP and JP
With beaded rim and labelling area. Without graduations.
规格
- 外径:220 mm
- 容量:5000 ml
- 高度:322 mm
- 管颈外径:108 mm



