Flasks, conical, Erlenmeyer shape, wide neck, DURAN®
3000 ml, 285 mm, 190 mm, 106 mm
目录编号 SCOT212276807
供应商: DWK LIFE SCIENCES
Jump to:
Product Details & Documents
DURAN®, borosilicate glass 3.3, clear.
- Very good chemical resistance, high temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
- Glass Type I according to USP, EP and JP
With beaded rim and labelling area. Without graduations.
规格
- 外径:190 mm
- 容量:3000 ml
- 高度:285 mm
- 管颈外径:106 mm



