Evans blue
3173, Glass bottle, 5 g
Jump to:
规格
规格测试结果
- Appearance:Dark brown Crystalline powder
- Infrared spectrum:Conforms
- Loss on drying:≤10 %
- UV Lambda max:313 to 317 nm
- Specific extinction E (1%/1cm):≥710 (On dry substance)
规格
- 包装类型:Glass bottle
- 包装规格:5 g
- 顺序:3173



