对伞花烃 99+%
2590, Glass bottle, 250 mL
Jump to:
规格
规格测试结果
- Appearance:Clear liquid
- Infrared spectrum:Conforms
- Refractive index:1.4890 to 1.4910 (20°C, 589 nm)
- GC:≥99.0 %
- Color scale:≤30 APHA
- Specific gravity:(25°C) 0.853 to 0.860
规格
- 包装类型:Glass bottle
- 包装规格:250 mL
- 顺序:2590



