对伞花烃 99+%
5096, Glass bottle, 2,5 L
Jump to:
规格
规格测试结果
- Appearance:Clear liquid
- Infrared spectrum:Conforms
- Refractive index:1.4890 to 1.4910 (20°C, 589 nm)
- GC:≥99.0 %
- Color scale:≤30 APHA
- Specific gravity:(25°C) 0.853 to 0.860
规格
- 包装类型:Glass bottle
- 包装规格:2,5 L
- 顺序:5096



