Ovens, E 28
E 28
目录编号 BIND9010-0001
供应商: BINDER GMBH
Jump to:
Product Details & Documents
Robust space-saving oven/steriliser with hydraulic mechanical thermostat and temperature setting via analogue dial indicator thermometer.
- Adjustable ventilation flap
- Option of models with or without Class 1 (DIN 12880) safety device
- Timer 0 to 120 min
- Analogue temperature display
IP protection class according to DIN EN 60529: IP 20
Certifications: IP protection class according to DIN EN 60529: IP 20
Delivery information: Supplied with two chrome plated shelves.
规格
- 说明:E 28
- 对流类型:自然对流
- 重量:22 kg
- Cat. No.:BIND9010-0001
- 温度波动(时间):@ 70 °C: ±1,5 °C
- 温度范围:60…230 °C
- 温度变化(空间):±3 °C @ 70 °C
- 容量:28 L
- 每架最大负载:9 kg
- 提供的货架(最大):2 (4)
- 外部宽度×深度×高度:580×425×405 mm
- 内部宽度×深度×高度:400×250×280 mm
- 标称功耗:800 W



