羟胺盐酸盐 99+%
3545, Plastic bottle, 250 g
Jump to:
规格
规格测试结果
- Appearance:White Crystalline powder or crystals and/or chunks
- Infrared spectrum:Conforms
- Titration with NaOH:99.0 to 101.0 %
- Sulfate (SO4):≤0.005 %
- Iron (Fe):≤0.001 %
规格
- 包装类型:Plastic bottle
- 包装规格:250 g
- 顺序:3545



