Milliflex® Quantum Reader
Quantum reader, for Milliflex® Quantum system
目录编号 MILXMXQREAD01
New Product
供应商: MILLIPORE
Jump to:
Product Details & Documents
Milliflex® Quantum Reader is used to visually count the viable microorganisms filtered on a membrane, down to one CFU per sample. It is suitable for the rapid detection of microbial contamination in raw materials, in-process samples, final product, water, and environmental samples.
Easy-to-use and simple system designed for use on a laboratory workbench
Application: Pharmaceutical
Shipped in: Ambient
Material: 304L stainless steel chamber (optical), 304L stainless steel handle,
PVC foot, aluminium housing (sheet 1050), glass filter (OG550; optical), polyester housing, transparent polycarbonate protector(s) (LED)
Height: 12,5 cm
Width: 14,2 cm
Certifications: Compliant with Electromagnetic Compatibility Directive 89/336/EEC.
规格
- 说明:Quantum reader, for Milliflex® Quantum system
- 重量:4,4 kg
- Cat. No.:MILXMXQREAD01
- 电气:AC/DC input: 100/200 V AC, 50 - 60 Hz
- 输出:24 V (direct current)
- 温度范围:15...40 °C (with or without camera)



