Magnetically driven rotary van pump, Motor hp: 1/3, Max GPM: 0.7
Catalog # MFLZ75228-00
Supplier: Avantor Fluid Handling
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Maximum Flow Rate:2,6 L/min (0,7 gal./min)
- Power:115/230 VAC; 50/60 Hz
- 最大粘性:2000 cP
- 说明:Magnetically driven rotary van pump, Motor hp: 1/3, Max gal./min: 0,7
- 高度:30,48 cm
- 长度:50,8 cm
- 包装规格:1
- 宽度:30,48 cm
- 浸湿材料:Polypropylene, EPDM, PVDF, Silicon-Carbide, Sintered Carbon Graphite
- Duty cycle continuous:Yes
- Inlet connection:0,375 NPT(F)
- Outlet connection:0,375 NPT(F)
- Power conduit box connection:Yes
- Run dry:Yes
- Self-priming:Yes
- Suction lift, dry:3100 mm of H₂O (120" H₂O); 534 mm Hg (8,8" Hg)
- 最高温度:71 °C (160 °F)
- 质保:1 year
Specifications
About this item
- Maximum Flow Rate:2,6 L/min (0,7 gal./min)
- Power:115/230 VAC; 50/60 Hz
- 最大粘性:2000 cP
- 说明:Magnetically driven rotary van pump, Motor hp: 1/3, Max gal./min: 0,7
- 高度:30,48 cm
- 长度:50,8 cm
- Environmentally Preferable:
- 包装规格:1
- 宽度:30,48 cm
- 浸湿材料:Polypropylene, EPDM, PVDF, Silicon-Carbide, Sintered Carbon Graphite
- Duty cycle continuous:Yes
- Inlet connection:0,375 NPT(F)
- Outlet connection:0,375 NPT(F)
- Power conduit box connection:Yes
- Run dry:Yes
- Self-priming:Yes
- Suction lift, dry:3100 mm of H₂O (120" H₂O); 534 mm Hg (8,8" Hg)
- 最高温度:71 °C (160 °F)
- 质保:1 year