VWR®N2-04, Nitrogen generator
Catalog # VWRU26000-014
Supplier: VWR BRAND PRIVATE LABEL USA
Specifications
- 流速:< 8 l/min
- 宽度×深度×高度:270×340×410 mm
- 包装规格:1
- 类型:N2-14
Specifications
About this item
Membrane nitrogen generators have no moving parts, require no electricity and make no noise. This keeps installation and maintenance to a minimum and the high degree of reliability ensures maximum instrument ‘up time'.
- Utilises unique membrane technology
- Short pay back period
- Compact and reliable
Generators are available to supply from 1 to 6 LC-MS systems from one unit. The high quality phthalate free nitrogen means that they are suitable for all derivatives of LC-MS from Waters, Applied biosystems, Agilent, Thermo and Bruker.
Purity: up to 99,5%
Inlet pressure: 4,1 to 10 bar
Inlet/outlet port size:1/4" NPT female