订单输入
China
Orders LinkContactUsLinkComponent
Universal sensor controller, SC200

Universal sensor controller, SC200

Universal controller, SC200, with two digital sensor inputs and two 4 - 20 mA outputs
目录编号 HACHLXV4049900552
供应商:   HACH
Universal sensor controller, SC200
目录编号 HACHLXV4049900552
供应商:  HACH
Universal sensor controller, SC200
Universal sensor controller, SC200

Universal controller, SC200, with two digital sensor inputs and two 4 - 20 mA outputs

Jump to:
Price
询价
Log in 查看库存
1 * 1 件
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Universal controller with two digital sensor inputs and two 4 to 20 mA outputs.

  • Standardised controller eliminates the need for a variety of dedicated controllers
  • Multi-channel controller operates either 1 or 2 sensors
  • 'Plug and Play' operation with all Hach digital sensors
  • LCD display with LED backlight
  • Simple, intuitive user interface for navigating both sensor and controller options
  • Password protected SD card reader offers a simple solution for data download and transfer
  • Visual warning system provides critical alerts

The Hach SC200 universal controller is the most versatile controller on the market. It allows the use of digital and analog sensors, either alone or in combination, to provide compatibility with the broadest range of sensors. It replaces the Hach SC100 digital and GLI53 analog controllers with advanced features for easier operator use. The SC200 controller can be configured to operate two digital sensor inputs, two analog sensor inputs, or a combination of one digital and one analog input.

Temperature range: −20 to +60 °C

W×D×H: 144×181×141 mm
Weight: 1,7 kg

50 to 60 Hz, 100 to 240 VAC

Certifications: IP 66 / NEMA 4X.

Delivery information: Supplied with mounting hardware and basic user manual.

规格
  • 说明:
    Universal controller, SC200, with two digital sensor inputs and two 4 - 20 mA outputs

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.