HPLC columns, YMC-Pack™ UltraHT Pro C18
目录编号 YMCAAS12S021003WT
Supplier: YMC
Specifications
- 列格式:Analytical
- 内径:3,00 mm
- 颗粒大小:3 µm
- 孔大小:120 Å
- 长度:100 mm
- 顺序:05
- 加端盖的:是
- 美国药典代码:L1
- pH 范围:2 - 8
- 表面积:330 m²/g
- 温度限值:20 - 40 °C
- 碳负载:16%
- Phase:UltraHT ProC18
- 包装规格:1
Specifications
About this item
The ProFamily range is manufactured from ultra high purity silica (99,999%), which is then subjected to a special bonding process. Silica with an extremely low metal content is used for the phases of the ProFamily to suppress polar interactions, as metal impurities influence silanol groups to become more acidic.
- Advanced endcapping technology
- Excellent resolution
- Reproducibility
Ideal for the separation of acidic and basic molecules and analysis of of drugs or metabolites, compounds that are susceptible to polar interactions with residual silanol groups and metal impurities.
Delivery: Every column supplied with lot certificate on physicochemical properties of bare silica, minimal metal traces, bonding and chromatographic performance; test chromatogram showing high performance plate count together with tight specification on peak symmetry.