Multi-parameter meters, handheld, SensION+ MM150
Catalog # HACHLPV4059970002
Supplier: HACH
Specifications
- 温度范围:−20...+150 °C
- 说明:sensION+ MM150 portable multi meter kit for pH, conductivity and TDS
- 顺序:02
- 型号:MM150
- 温度精度:±0,2 °C
- 温度分辨率:0,1 °C
- 自动缓冲液识别:pH 2,01/4,01/7,00/10,01
- 电导率 - 准确度:≤ 0,5 %
- 电导率 - 范围:1 µS/cm - 30 mS/cm (probe range)
- 电导率 - 分辨率:0,01 μS/cm - 1 mS/cm (depending on range)
- 连接:MP-8
- 数据记录 - 容量:500 results
- 显示:Backlit LCD with pictograms, 128×64 pixel
- 输出:Wireless to USB
- 电力供应:3 AA batteries
- 总溶解固体 - 精确度:≤ 0,5 % (± 1 digit)
- 总溶解固体 - 范围:0 - 50000 mg/l
- 温度补偿:With temperature probe Pt 1000 or by keypad
- 重量:0,3 kg
- 宽度×深度×高度:73×186×38 mm
- mV - 精度:±1
- mV - 范围:±1999
- mV - 解析度:1
- pH – 准确度:≤ 0,02
- pH – 校准:1 - 3 point
- pH – 范围:−2...19,99
- pH – 分辨率:0,01
- 包装规格:1
Specifications
About this item
These compact meters with multi probes are capable of measuring four parameters simultaneously. Depending on the probe they are able to measure pH, ORP, conductivity, TDS, salinity and temperature. The meters are designed for field use.
- A single probe provides four parameters simultaneously
- Maximum simplicity: sensION+ systems come complete with everything you need to start testing
- sensION+ carrying cases work as complete, portable labs
- Screw-on calibration tubes and probe storage tubes simplify use in field
- IP67-protected
MM150 portable multi meter kit for pH, ORP and conductivity is ideal for power & cooling and general aqueous samples.
Delivery: MM150 portable multi meter kit for pH, ORP and conductivity includes: sensION+ MM150 meter, sensION+ 5048 multi sensor for pH, ORP and conductivity with temperature sensor, sensION+ portable field carrying case, 125 ml of pH4, pH7 and pH10 calibration standards, 147 µS/cm, 1413 µS/cm and 12,88 mS/cm calibration standards, 220 mV ORP calibration standard, colour coded screwable calibration tubes, sample and measurement containers, electrode storage solution and user documentation.
MM150 portable multi meter kit for pH, conductivity and TDS includes: sensION+ MM150 meter, sensION+ 5059 Platinum multi sensor for pH and conductivity with temperature sensor, sensION+ portable field carrying case, 125 ml of pH4, pH7 and pH10 calibration standards, 147 µS/cm, 1413 µS/cm and 12,88 mS/cm calibration standards, colour coded screwable calibration tubes, sample and measurement containers, electrode storage solution and user documentation.
MM150 portable multi meter kit for pH, conductivity and TDS includes: sensION+ MM150 meter, sensION+ 5059 Platinum multi sensor for pH and conductivity with temperature sensor, sensION+ portable field carrying case, 125 ml of pH4, pH7 and pH10 calibration standards, 147 µS/cm, 1413 µS/cm and 12,88 mS/cm calibration standards, colour coded screwable calibration tubes, sample and measurement containers, electrode storage solution and user documentation.