Masterflex® Sanitary Gasket, Platinum-Cured Silicone, 4"; 10/PK
Catalog # MFLA00364-YQ
Supplier: MASTERFLEX PROPRIETARY
Specifications
See all product configurations- Catalog No:
- MFLA00364-YQ
- MFLA30548-84
- MFLB29590-83
- MFLA30548-86
- MFLA30548-80
- MFLA30548-82
- MFLB30548-22
- MFLA30548-04
- MFLA16011-66
- MFLA30548-06
- MFLA30548-00
- MFLA30548-88
- MFLA30548-02
- MFLB29590-80
- MFLA41001-77
- MFLB29590-81
- MFLA00404-MO
- MFLA30548-66
- MFLA30548-68
- MFLA30548-62
- MFLA30548-64
- MFLA30548-40
- MFLA00162-NJ
- MFLA30548-42
- MFLA30548-26
- MFLA30548-48
- MFLA30548-28
- MFLA30548-60
- MFLA30548-44
- MFLA30548-46
- MFLA30548-20
- MFLA30548-24
- MFLA30548-08
- Connection type:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ensure a tight seal.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Single-use custom configuration solutions to minimise downtime
These gaskets are for Tri-Clamp® style fittings and come in a wide variety of materials to match specific process needs. All gaskets meet USDA, 3-A and CGMP criteria. FDA Compliant. All silicone, EPDM, PTFE, and Viton® gaskets are animal-derived ingredient free and meet USP Class VI and cytotoxicity criteria.
Platinum-cured silicone is ideal for most pharmaceutical, food, and beverage processing applications. Odorless and tasteless to ensure media purity. May undergo SIP. Usable from –58 to 446 °F (–50 to 230 °C).
Viton offers excellent chemical resistance, especially to many acids and alkalis.
- Sanitary clamp size (Port 1):4"
- Connection type:Sanitary
- Description:Sanitary Gasket, Platinum-Cured Silicone, 4"; 10/PK
- Seq:16
- Environmentally Preferable:
- Pk:10
- Fitting material:Platinum-Cured Silicone
- Sanitary gasket size:4"
- Warranty:1 year