Masterflex MasterSense MP1 1/2in Barb fitting Pressure Sensors Adaptor Kit for - Includes MP1 adaptor and one 1/2in barb PendoTECH pressure sensor. For use with I/P and B/T MasterSense drives 1/2in ID tubing. 1 * 1 items
Catalog # MFLA07526-92
Supplier: MASTERFLEX PROPRIETARY
CE Compliant
IP66 washdown
About this item
Designed for simplified integration of a single PendoTECH™ pressure sensor into Masterflex® MasterSense™ pump systems.
- Add critical pressure monitoring to your workflow
- Specifically designed for PendoTECH™ single-use pressure sensors
- Perfect for tangential-flow filtration, depth filtration, harvest, bulk transfer, chromatography and fill applications
- IP 66 washdown housing
- CE compliance
- ABS housing for wipe-down and cleanability
- Everything you need to add pressure sensors to your MasterSense™ pump
- Includes ¹/₂" int.Ø hose barb PendoTECH™ pressure sensor
- Includes MFLX07526-90 MP1 adaptor
asterSense™ M1 adaptors allow for simplified connection of PendoTECH™ single-use pressure sensors into MasterSense™ peristaltic pump systems. MP1 is designed for benchtop. Adaptor kits include everything needed for initial process.
Install sensors downstream of pump to detect static and dynamic process pressure and to avoid downtime.
Choose the started kit with the appropriate tubing size/process connection for your application, or purchase the MP1 unit and sensors ala cart.
Certifications: CE certified.
Ordering information: PendoTECH™ pressure sensors allow for easy incorporation into single-use systems aseptic control. Order additional pressure sensors separately.
- Accuracy:±0,2% + sensor accuracy
- Max. pressure:75 psi
- Description:Full sensor kit; Masterflex® MP1 PendoTECH™ single-use pressure sensors kit with ¹/₂" hose barb sensor, for MasterSense™ pump systems
- Seq:02
- Environmentally Preferable:
- Tubing sizes accepted:I/P® 82, 88
B/T® 87 - Pk:1
- Included accessories:7526-90 MP1 adaptor