Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
About this item
Twist-to-Connect locking mechanism protects against accidental disconnects.
- Shrouded, leak-free seal protects against contamination
- Provides rapid media transfer with smooth inner bore
These CPC® Twist-to-Connect quick-disconnect fittings feature an easy-to-use locking mechanism that guards against accidental disconnects and provides a reliable, secure connection. To assemble, place the insert in the coupling body and twist to lock. An audible click ensures your connection. A smooth inner bore and leak-free seal protect your process against contamination. All couplings are made from USP Class VI-compliant polysulfone with platinum-cured silicone seals.
A complete coupler requires a fitting body and an insert (order separately).
- Barb size/tubing int.Ø (port 1):¾"
- Connection Type:Quick-Disconnect to Barb
- Flow pattern:Straight
- Max. temperature:149 °C (300 °F)
- Seal material:Platinum-Cured Silicone
- Description:Twist-to-Connect Quick-Disconnect Fitting, Hose Barb Insert, Polysulfone, Straight-Through, ³/₄" ID, MPU221239M; 10/PK
- Environmentally Preferable:
- Min. temperature:–40 °C (–40 °F)
- Sterilisation:Autoclave or gamma
- Max. operating pressure:35 psi
- Warranty:1 year
- Pk:10
- Fitting material:Polysulfone
- Supplier No.:MPU221239M 10PK